

€4,826.33/ pieceexcl. VAT
€5,839.86incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 90 mm |
Length | 349.25 mm |
Height | 196.85 mm |
Shaft height | 95.25 mm |
Centre distance of mounting holes min/max | from 268.29 to 292.1 mm |