




€12,441.29/ pieceexcl. VAT
€15,053.96incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.88 INH |
Shaft diameter | 125.41 mm |
Shaft diameter | 4.15/16 in |
Length | 469.9 mm |
Height | 279.4 mm |
Width | 184.15 mm |
Shaft height | 139.7 mm |
Outer Diameter | 185.75 mm |
Centre distance of mounting holes min/max | from 342.9 to 403.23 mm |
Bearing | Tapered Roller Bearing |
Housing | Pillow Block, Four Bolt |