




€5,123.28/ pieceexcl. VAT
€6,199.17incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB CR |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 0.88 INH |
Shaft diameter | 80.96 mm |
Shaft diameter | 3.3/16 in |
Length | 349.25 mm |
Height | 196.85 mm |
Shaft height | 95.25 mm |
Centre distance of mounting holes min/max | from 257.18 to 285.75 mm |
Housing | Split Two Piece |