

€2,651.96/ pieceexcl. VAT
€3,208.87incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Bolt size | 0.75 INH |
Shaft diameter | 69.85 mm |
Shaft diameter | 2.3/4 in |
Length | 298.45 mm |
Height | 161.93 mm |
Width | 114.3 mm |
Shaft height | 79.38 mm |
Outer Diameter | 119.86 mm |
Centre distance of mounting holes min/max | from 204.79 to 246.06 mm |
Bearing | Tapered Roller Bearing |
Housing | Split Two Piece |