




€475.78/ pieceexcl. VAT
€575.69incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB CR |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Shaft diameter | 2.7/16 in |
Length | 263.53 mm |
Height | 142.88 mm |
Width | 101.6 mm |
Shaft height | 69.85 mm |
Outer Diameter | 100.03 mm |
Centre distance of mounting holes min/max | from 176.21 to 220.66 mm |