




€1,478.09/ pieceexcl. VAT
€1,788.49incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.63 INH |
Shaft diameter | 55.56 mm |
Shaft diameter | 2.3/16 in |
Length | 244.48 mm |
Height | 130.18 mm |
Width | 65.1 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes min/max | from 169.86 to 201.61 mm |
Bearing | Tapered Roller Bearing |
Housing | Pillow Block |