

€1,375.02/ pieceexcl. VAT
€1,663.77incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.63 INH |
Shaft diameter | 44.45 mm |
Shaft diameter | 1.3/4 in |
Length | 225.43 mm |
Height | 117.48 mm |
Shaft height | 57.15 mm |
Centre distance of mounting holes min/max | from 160.34 to 182.56 mm |