




€1,065.73/ pieceexcl. VAT
€1,289.53incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 0.5 INH |
Shaft diameter | 36.51 mm |
Shaft diameter | 1.7/16 in |
Length | 184.15 mm |
Height | 96.84 mm |
Shaft height | 47.63 mm |
Centre distance of mounting holes min/max | from 134.94 to 150.81 mm |
Bearing | Tapered Roller Bearing |
Housing | Split Two Piece |