SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking RPB 106-2

  • ERIKS:23986703
  • Manufacturer:662288479932
Image 1
Overview

This housed bearing unit features a solid split two-piece cast iron housing providing robust support for industrial shafts. The insert is made of 52100 bearing steel for high wear resistance. Standard internal clearance accommodates typical shaft misalignment. It operates at speeds up to 3500 and has a dynamic load capacity of 4760 lb.

Features
  • Lithium EP NLGI#2 lubrication type supports extended service intervals and smooth operation
  • 52100 bearing steel insert ensures durability and high resistance to wear
  • Standard internal clearance allows for normal shaft misalignment minimising operational issues
  • Cast iron construction offers strength and rigidity supporting demanding industrial loads
  • Split two-piece housing design simplifies bearing replacement reducing downtime for maintenance
Application & Usage
  • Compatible with high-load rotating equipment in manufacturing plants
  • Ideal for machinery with frequent bearing maintenance needs
  • Used with conveyor systems requiring robust shaft support
Save to list

€1,090.47/ pieceexcl. VAT

€1,319.47incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RPB
Housing style
Pillow Block
Bearing type
Tapered roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
34.93 mm
Shaft diameter
1.3/8 in
Length
184.15 mm
Height
96.84 mm
Width
76.2 mm
Shaft height
47.63 mm
Centre distance of mounting holes min/max
from 134.94 to 150.81 mm
Housing
Solid