SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking NPD-31

  • ERIKS:23985748
  • Manufacturer:662461015490
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block features a cast iron housing and a standard duty ball bearing for robust support in mounted applications. Its double set screw shaft locking system ensures secure positioning while the land riding retainer cage enhances bearing stability. The unit accommodates limited static misalignment and allows relubrication for extended operational life. Designed for fixed applications it is suitable for demanding industrial environments.

Features
  • ±2.0° static misalignment capacity prevents premature wear from minor shaft deviations
  • Standard duty ball bearing provides reliable performance for moderate radial loads
  • Relubrication capability extends service intervals and reduces maintenance downtime
  • Double set screw shaft locking maintains secure positioning under vibration
  • Cast iron housing offers durable support in heavy load environments
Application & Usage
  • Compatible with agricultural equipment requiring fixed bearing support
  • Ideal for mounting on industrial machinery bases
  • Used with conveyor frameworks in material handling systems
Save to list

€525.81/ pieceexcl. VAT

€636.23incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
5/8 INH
Shaft diameter
1.15/16 in
Length
206.38 mm
Height
115.89 mm
Width
63.5 mm
Shaft height
57.15 mm
Outer Diameter
62.71 mm
Centre distance of mounting holes min/max
from 152.4 to 165.1 mm
Bearing
Ball Bearing
Housing
Pillow Block