




€9,050.50/ pieceexcl. VAT
€10,951.11incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 1/8 INH |
Shaft diameter | 4.15/16 in |
Length | 539.75 mm |
Height | 317.5 mm |
Width | 158.75 mm |
Shaft height | 158.75 mm |
Centre distance of mounting holes min/max | from 382.59 to 461.96 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |