




€4,281.60/ pieceexcl. VAT
€5,180.74incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 INH |
Shaft diameter | 3.15/16 in |
Length | 431.8 mm |
Height | 257.18 mm |
Width | 120.65 mm |
Shaft height | 130.18 mm |
Centre distance of mounting holes min/max | from 333.38 to 374.65 mm |
Housing | Solid |