




€2,009.58/ pieceexcl. VAT
€2,431.59incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/8 INH |
Shaft diameter | 74.61 mm |
Shaft diameter | 2.15/16 in |
Length | 349.25 mm |
Height | 190.5 mm |
Width | 85.85 mm |
Shaft height | 95.25 mm |
Centre distance of mounting holes min/max | from 254 to 292.1 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |