




€1,868.50/ pieceexcl. VAT
€2,260.89incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 2.11/16 in |
Length | 339.73 mm |
Height | 185.74 mm |
Width | 88.9 mm |
Shaft height | 95.25 mm |
Centre distance of mounting holes min/max | from 257.18 to 288.93 mm |
Housing | Solid |