SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MSPD-39

  • ERIKS:23984935
  • Manufacturer:662461016145
Image 1
Overview

This medium duty pillow block unit incorporates a ball bearing insert with black oxide finish and double set screw shaft locking for secure installation. It is constructed with a 3.00 inch base width

Features
  • Relubrication capability supports maintenance schedules lowering total cost of ownership
  • Static misalignment capability up to ±2.0° reduces installation alignment concerns improving reliability
  • Black oxide finish on bearing insert offers corrosion resistance in demanding industrial settings
  • Single lip contact seal protects internal components from contaminants extending service life
  • Double set screw shaft locking mechanism provides secure shaft retention under dynamic conditions
Application & Usage
  • Compatible with agricultural equipment exposed to harsh environmental conditions
  • Ideal for processing machinery requiring reliable shaft support and alignment
  • Used with conveyor systems for heavy-duty material transport operations
Save to list

€1,438.57/ pieceexcl. VAT

€1,740.67incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/4 INH
Shaft diameter
61.91 mm
Shaft diameter
2.7/16 in
Length
298.45 mm
Height
160.34 mm
Width
76.2 mm
Shaft height
79.38 mm
Outer Diameter
87.33 mm
Centre distance of mounting holes min/max
from 222.25 to 250.83 mm
Bearing
Ball Bearing
Housing
One Piece