

€1,235.02/ pieceexcl. VAT
€1,494.37incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.1/4 in |
Length | 276.23 mm |
Height | 153.99 mm |
Shaft height | 79.38 mm |
Centre distance of mounting holes min/max | from 200.03 to 238.13 mm |