




€9,538.96/ pieceexcl. VAT
€11,542.14incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 INH |
Shaft diameter | 4.15/16 in |
Length | 482.6 mm |
Height | 314.33 mm |
Width | 82.55 mm |
Shaft height | 158.75 mm |
Outer Diameter | 161.14 mm |
Centre distance of mounting holes min/max | from 355.6 to 406.4 mm |
Housing | Solid |