

€4,143.48/ pieceexcl. VAT
€5,013.61incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 INH |
Shaft diameter | 3.15/16 in |
Length | 431.8 mm |
Width | 136.65 mm |
Shaft height | 33.27 mm |
Housing | Solid |