SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MPD-63

  • ERIKS:23440648
  • Manufacturer:662461016879
Image 1
Image 2
Image 1
Image 2
Overview

This mounted bearing features a powder coated epoxy cast iron housing with zone hardened inner ring and setscrew locking for superior shaft stability in demanding industrial environments.

Features
  • Direct lubrication system prevents rotation maintaining consistent bearing performance
  • Land riding retainer supports 360° grease flow optimising internal lubrication
  • Dual setscrews ensure secure shaft grip reducing slippage during high-speed operation
  • Zone hardened ring provides higher wear resistance under dynamic loads
  • Powder coated epoxy housing enhances corrosion protection extending bearing service life
Application & Usage
  • Compatible with processing equipment in heavy-duty environments
  • Ideal for mechanical drive units requiring secure shaft alignment
  • Used with conveyors and material handling systems
Save to list

€3,871.05/ pieceexcl. VAT

€4,683.97incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated Epoxy
Bolt size
1 INH
Shaft diameter
100.01 mm
Shaft diameter
3.15/16 in
Length
431.8 mm
Height
254 mm
Width
120.65 mm
Shaft height
127 mm
Outer Diameter
131.37 mm
Centre distance of mounting holes min/max
from 298.45 to 374.65 mm
Bearing
Ball Bearing
Housing
Powder Coated Epoxy Cast Iron Housing