




€1,574.66/ pieceexcl. VAT
€1,905.34incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/8 INH |
Shaft diameter | 98.43 mm |
Shaft diameter | 2.15/16 in |
Length | 330.2 mm |
Height | 88.9 mm |
Width | 98.55 mm |
Shaft height | 88.9 mm |
Outer Diameter | 99.62 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |