SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MPD-43 CXU

  • ERIKS:23984185
  • Manufacturer:662461050248
Image 1
Image 2
Image 1
Image 2
Overview

This unit features a medium duty ball bearing with a cast iron housing and brass cage. The felt labyrinth seal provides protection against contaminants in demanding environments. Zone-hardened inner race supports increased durability under static misalignment. The housing allows relubrication and is finished with black oxide for corrosion resistance.

Features
  • Relubrication capability maintains optimal performance and reduces maintenance downtime
  • Cast iron housing withstands heavy loads and mechanical impacts
  • Felt labyrinth seal helps prevent ingress of dust and debris
  • Brass cage minimises friction and contributes to smooth bearing operation
  • Zone-hardened inner ring increases durability for extended operational life
Application & Usage
  • Compatible with machinery exposed to dust or vibration
  • Ideal for air handling equipment in industrial settings
  • Used with conveyor systems requiring robust mounting
Save to list

€1,422.20/ pieceexcl. VAT

€1,720.86incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/8 INH
Shaft diameter
2.11/16 in
Length
88.9 mm
Height
177.8 mm
Width
88.9 mm
Shaft height
28.7 mm
Outer Diameter
92.48 mm