




€1,422.20/ pieceexcl. VAT
€1,720.86incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 7/8 INH |
Shaft diameter | 2.11/16 in |
Length | 330.2 mm |
Height | 177.8 mm |
Width | 88.9 mm |
Shaft height | 88.9 mm |
Outer Diameter | 92.48 mm |
Centre distance of mounting holes min/max | from 200.03 to 257.18 mm |