SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MPD-35 CXU

  • ERIKS:23440644
  • Manufacturer:662461049921
Image 1
Image 2
Image 1
Image 2
Overview

This bearing assembly features a solid housing and medium duty design suitable for demanding environments. It utilises a straight bore with a felt labyrinth seal providing effective contamination resistance. The cage is made from polyphenylene sulphide to enhance durability and chemical resistance. Static misalignment capability up to ±2.0° allows for some installation flexibility. The insert is constructed from 52100 bearing steel for reliable load support.

Features
  • Zone-hardened inner race improves wear resistance and extends service interval
  • Medium duty configuration supports moderate to high radial loads consistently
  • PPS cage material maintains cage strength and chemical resistance in harsh conditions
  • Felt labyrinth seal design offers enhanced protection against dust and moisture ingress
  • Solid housing base increases structural integrity and minimises flex under load
Application & Usage
  • Compatible with processing equipment exposed to dust and mild chemicals
  • Ideal for fan and blower assemblies requiring stable shaft support
  • Used with conveyor support bearings in material handling systems
Save to list

€835.18/ pieceexcl. VAT

€1,010.57incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
3/4 INH
Shaft diameter
2.3/16 in
Length
79.38 mm
Height
143 mm
Width
79.5 mm
Housing
Solid