SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MPD-35

  • ERIKS:23984176
  • Manufacturer:662461016763
Image 1
Overview

This bearing assembly features a solid housing base and medium duty construction. It includes a straight bore shape and a PPS cage material

Features
  • Medium duty bearing type supports higher loads suitable for industrial applications
  • PPS cage material withstands high temperatures and chemical exposure in demanding environments
  • Felt labyrinth seal design helps prevent contaminant ingress for longer bearing performance
  • Zone-hardened inner race improves wear resistance to extend service life
  • Solid housing base enhances stability and minimises unwanted movement during operation
Application & Usage
  • Compatible with systems operating in environments with potential contaminants
  • Ideal for machinery installations needing medium duty load capacity
  • Used with air handling equipment requiring stable bearing support
Save to list

€835.18/ pieceexcl. VAT

€1,010.57incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
3/4 INH
Shaft diameter
2.3/16 in
Length
260.35 mm
Height
142.88 mm
Width
79.5 mm
Shaft height
69.85 mm
Centre distance of mounting holes min/max
from 166.69 to 201.61 mm
Housing
Solid