SEALMASTER

SEALMASTER Pillow block unit Double Setscrew Locking MPD-31

  • ERIKS:23440643
  • Manufacturer:662461016749
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a cast iron housing with a powder-coated finish for enhanced corrosion resistance. It incorporates a ball bearing with a static misalignment capability, ideal for medium-duty applications. The housing design includes a felt labyrinth seal to prevent contaminants, and the bearing is equipped with a double set screw shaft locking for secure installation.

Features
  • High dynamic load rating ensures reliable performance in demanding conditions
  • Zone-hardened inner race improves wear resistance and extends operational life
  • Double set screw shaft locking provides secure and stable attachment
  • Felt labyrinth seal prevents contaminants from entering and damaging the bearing
  • Powder-coated cast iron housing ensures durability and protection against corrosion
Application & Usage
  • Compatible with systems needing high-speed performance and lubrication management
  • Ideal for applications where corrosion resistance is a priority
  • Used with medium-duty machinery requiring static misalignment capability
Save to list

€686.26/ pieceexcl. VAT

€830.37incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MPD
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
49.21 mm
Shaft diameter
1.15/16 in
Length
241.3 mm
Height
129.38 mm
Width
73.15 mm
Shaft height
63.5 mm
Centre distance of mounting holes min/max
from 150.81 to 192.09 mm
Bearing
Ball Bearing
Housing
Pillow Block, Two Bolt