

€404.16/ pieceexcl. VAT
€489.03incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MPD |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 1 in |
Length | 158.75 mm |
Height | 87.31 mm |
Width | 50.8 mm |
Shaft height | 44.45 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes min/max | from 106.36 to 131.76 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |