




€6,681.58/ pieceexcl. VAT
€8,084.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERPB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 0.75 INH |
Shaft diameter | 3.15/16 in |
Length | 387.35 mm |
Height | 225.43 mm |
Shaft height | 107.95 mm |
Outer Diameter | 150.83 mm |
Centre distance of mounting holes min/max | from 279.4 to 330.2 mm |
Bearing | Tapered Roller Bearing |
Housing | Solid |