SEALMASTER

SEALMASTER Pillow Block Tapped Base Skwezloc Locking Collar TB-31T

  • ERIKS:23990377
  • Manufacturer:662461031117
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing unit features a solid cast iron housing and a straight bore design for robust industrial performance. The felt labyrinth seal type provides effective protection against contaminants in demanding environments. With a static load rating of 23190.4 N and dynamic load rating of 35103.6 N

Features
  • Black oxide bearing finish improves corrosion resistance in wet or corrosive environments
  • High load ratings accommodate demanding applications with heavy radial forces
  • Zone-hardened inner race extends bearing life under continuous operation
  • Felt labyrinth seal protects bearing from dust and debris ingress in industrial use
  • Solid cast iron housing increases durability in harsh or high-load settings
Application & Usage
  • Compatible with machinery in high-load or heavy-duty industrial settings
  • Ideal for process equipment operating in dusty or abrasive conditions
  • Used with conveyors requiring robust pillow block bearing support
Save to list

€536.96/ pieceexcl. VAT

€649.72incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TB-T
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Black
Shaft diameter
1.15/16 in
Length
139.7 mm
Height
117.48 mm
Width
55.12 mm
Shaft height
57.15 mm
Centre distance of mounting holes
101.6 mm
Housing
Solid