




€771.11/ pieceexcl. VAT
€933.04incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB-T |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 45 mm |
Length | 127 mm |
Height | 108 mm |
Width | 50.8 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 90.1 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |