SEALMASTER

SEALMASTER Pillow Block Tapped Base Skwezloc Locking Collar TB-208TMC

  • ERIKS:23990266
  • Manufacturer:662461254103
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing unit features a solid housing and straight bore for secure shaft support. The powder coated housing enhances corrosion resistance in demanding industrial environments. The bearing insert is made from 52100 bearing steel providing durability and reliable load handling. Static and dynamic load capacities suit moderate to heavy-duty applications.

Features
  • Lithium complex grease lubrication supports extended maintenance intervals
  • ±2.0° static misalignment capability accommodates minor shaft deflection
  • Solid pillow block base ensures stable mounting and shaft alignment
  • 52100 bearing steel insert delivers high durability under sustained loads
  • Powder coated housing resists corrosion in harsh working environments
Application & Usage
  • Compatible with processing equipment in manufacturing plants
  • Ideal for agricultural machinery needing robust bearing support
  • Used with conveyor systems for stable shaft mounting
Save to list

€703.44/ pieceexcl. VAT

€851.16incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TB-T
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
40 mm
Length
117.5 mm
Height
100 mm
Width
50.8 mm
Shaft height
49.2 mm
Outer Diameter
52.39 mm
Centre distance of mounting holes
84.1 mm
Housing
Solid