

€323.63/ pieceexcl. VAT
€391.59incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB-T |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 101.6 mm |
Height | 86.52 mm |
Width | 38.1 mm |
Shaft height | 42.86 mm |
Built-in size | 101.6 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | Standard Duty Bearing |
Housing | One Piece |