SEALMASTER

SEALMASTER Pillow Block Tapped Base Skwezloc Locking Collar TB-16T

  • ERIKS:23990209
  • Manufacturer:662461031018
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features concentric locking for precise alignment and enhanced lubrication.

Features
  • Pillow block style simplifies installation and alignment for machine builders and maintenance teams
  • Black housing finish aids in visual identification and corrosion resistance in industrial areas
  • Land riding retainer improves grease circulation for longer bearing life
  • Felt labyrinth seal provides superior protection against contaminants
  • Concentric locking ensures near perfect concentricity for better performance
Application & Usage
  • Compatible with applications demanding reliable lubrication and low maintenance
  • Ideal for conveyor systems in dusty environments
  • Used with machinery requiring precise alignment and high-speed operation
Save to list

€264.52/ pieceexcl. VAT

€320.07incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TB-T
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
1 in
Length
76.2 mm
Height
71.44 mm
Width
38.1 mm
Shaft height
36.51 mm
Outer Diameter
49.28 mm
Centre distance of mounting holes
50.8 mm