




€768.77/ pieceexcl. VAT
€930.21incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRTBC-PN-T |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 117.5 mm |
Height | 100 mm |
Width | 50.8 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 88.9 mm |
Housing | Solid |