SEALMASTER

SEALMASTER Pillow Block Tapped Base Skwezloc Locking Collar CRTBC-PN206T

  • ERIKS:12671147
  • Manufacturer:662461386187
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a composite solid housing and standard duty construction for static applications. It utilises a concentric shaft locking type and a multi-lip contact seal to protect against contaminants. The housing accommodates ±2.0° static misalignment and is suitable for operation up to 220 °F. A standard radial clearance supports consistent shaft rotation and reliability.

Features
  • Standard radial clearance facilitates consistent shaft rotation and operational stability
  • Accommodates ±2.0° static misalignment reducing installation errors and misalignment stresses
  • Concentric shaft locking minimises shaft damage and ensures secure component positioning
  • Multi-lip contact seal prevents ingress of contaminants ensuring smooth bearing performance
  • Solid composite housing resists corrosion and extends service life in demanding environments
Application & Usage
  • Compatible with automation systems requiring composite pillow block assemblies
  • Ideal for food processing equipment needing NSF H1 food grade grease compatibility
  • Used with industrial conveyors requiring static misalignment capability
Save to list

€589.02/ pieceexcl. VAT

€712.71incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRTBC-PN-T
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
30 mm
Length
101.6 mm
Height
85.7 mm
Width
38.1 mm
Shaft height
42.9 mm
Centre distance of mounting holes
76.2 mm
Housing
Solid