

€526.28/ pieceexcl. VAT
€636.80incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.15/16 in |
Length | 139.7 mm |
Height | 117.48 mm |
Width | 55.12 mm |
Shaft height | 57.15 mm |
Outer Diameter | 62.71 mm |
Centre distance of mounting holes | 101.6 mm |
Housing | Solid |