

€552.90/ pieceexcl. VAT
€669.01incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2-13 INH |
Shaft diameter | 41.28 mm |
Shaft diameter | 1.5/8 in |
Length | 127 mm |
Height | 107.95 mm |
Width | 50.8 mm |
Shaft height | 53.98 mm |
Outer Diameter | 58.34 mm |
Centre distance of mounting holes | 95.25 mm |
Bearing | Ball Bearing |
Housing | One Piece |