SEALMASTER

SEALMASTER Pillow Block Tapped Base Setscrew Locking TB-20R

  • ERIKS:23990277
  • Manufacturer:662461007204
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing, featuring a powder-coated cast iron housing, provides robust performance with high-speed and dynamic load capabilities. Its land riding retainer improves lubrication retention, while the felt labyrinth seal enhances contamination resistance. The static misalignment capability of ±2.0° makes it ideal for systems with limited alignment.

Features
  • Maximum operating temperature of 220°F for high-temperature applications
  • Zone-hardened inner race increases the load-carrying capacity of the bearing
  • Land riding retainer ensures effective grease retention and lubrication
  • Felt labyrinth seal provides enhanced protection against contaminants
  • Powder-coated cast iron housing for increased durability and corrosion resistance
Application & Usage
  • Compatible with applications that demand robust bearings with low maintenance
  • Ideal for systems with high-speed rotation and static misalignment
  • Used with industrial machinery requiring reliable lubrication and protection
Save to list

€312.53/ pieceexcl. VAT

€378.16incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/16-14 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
101.6 mm
Height
86.52 mm
Width
38.1 mm
Shaft height
42.86 mm
Outer Diameter
40.49 mm
Centre distance of mounting holes
76.2 mm
Bearing
Ball Bearing
Housing
Solid