

€722.16/ pieceexcl. VAT
€873.81incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 108 mm |
Height | 95.3 mm |
Width | 47.75 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 82.6 mm |