




€421.10/ pieceexcl. VAT
€509.53incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 1.1/4 in |
Length | 107.95 mm |
Height | 95.25 mm |
Width | 47.75 mm |
Shaft height | 47.63 mm |
Outer Diameter | 47.22 mm |
Centre distance of mounting holes | 82.55 mm |
Housing | Pillow Block |