




€251.69/ pieceexcl. VAT
€304.54incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TB |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 3/4 in |
Length | 79.38 mm |
Height | 65.09 mm |
Width | 38.1 mm |
Shaft height | 33.34 mm |
Centre distance of mounting holes | 50.8 mm |
Housing | Solid |