SEALMASTER

SEALMASTER Pillow Block Tapped Base Setscrew Locking TB-10

  • ERIKS:23990166
  • Manufacturer:662461007112
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a solid one-piece housing with a powder-coated finish for durability. The bearing insert uses 52100 bearing steel and a black oxide finish to enhance corrosion resistance. Standard radial clearance and dynamic load ratings ensure suitability for general industrial applications. The housing is designed for fixed mounting and allows for relubrication to support extended service life.

Features
  • Relubrication capability allows maintenance teams to extend bearing operational life
  • Standard radial clearance supports broad compatibility with general industrial shafting
  • Powder-coated housing and black oxide bearing insert enhance resistance to corrosion
  • Solid one-piece housing construction minimises misalignment risks and simplifies installation
Application & Usage
  • Compatible with equipment exposed to moderate dust or humidity
  • Ideal for conveyor systems with frequent bearing maintenance demands
  • Used with industrial machinery requiring fixed pillow block mounting
Save to list

€258.47/ pieceexcl. VAT

€312.75incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TB
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
5/8 in
Length
79.38 mm
Height
65.09 mm
Width
38.1 mm
Shaft height
33.34 mm
Centre distance of mounting holes
50.8 mm
Housing
Solid