SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Skwezloc Locking Collar 5212TMC

  • ERIKS:23979679
  • Manufacturer:662461258040
Image 1
Save to list

€982.61/ pieceexcl. VAT

€1,188.96incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
5200TMC
Shaft diameter
60 mm
Outer Diameter
110 mm
Width
66.7 mm
Outer ring width
31.8 mm
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar