

€400.50/ pieceexcl. VAT
€484.61incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | 5200TMC |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 50.8 mm |
Outer ring width | 27.8 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |