

€344.70/ pieceexcl. VAT
€417.09incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | 5200TM |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 50.8 mm |
Outer ring width | 27.8 mm |
Dynamic load rating | 32.65 kN |
With sealing | Yes |
Limiting speed | 5850 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |