

€288.12/ pieceexcl. VAT
€348.63incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | 5200TMC |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 44.5 mm |
Outer ring width | 23.8 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |