SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Skwezloc Locking Collar 5206TMC

  • ERIKS:23979655
  • Manufacturer:662461257937
Image 1
Save to list

€293.34/ pieceexcl. VAT

€354.94incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
5200TMC
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
39.7 mm
Outer ring width
22.5 mm
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar