

€227.23/ pieceexcl. VAT
€274.95incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | 5200TMC |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 36.5 mm |
Outer ring width | 17.5 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |