SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Skwezloc Locking Collar 5205TM

  • ERIKS:23979651
  • Manufacturer:662461257906
Image 1
Save to list

€227.23/ pieceexcl. VAT

€274.95incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
5200TM
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
36.5 mm
Outer ring width
17.5 mm
Dynamic load rating
2.8 kN
With sealing
Yes
Limiting speed
9000 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar