

€558.14/ pieceexcl. VAT
€675.35incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.1/8 in |
Outer Diameter | 53.975 mm |
Width | 100 mm |
Outer ring width | 57.2 mm |
Dynamic load rating | 43.38 kN |
With sealing | Yes |
Limiting speed | 3250 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |