SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Skwezloc Locking Collar 2-012T

  • ERIKS:23979360
  • Manufacturer:662461029077
Image 1
Save to list

€145.81/ pieceexcl. VAT

€176.43incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
3/4 in
Outer Diameter
19.05 mm
Width
47 mm
Outer ring width
32.5 mm
Dynamic load rating
11.61 kN
With sealing
Yes
Limiting speed
10200 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar